missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polycap™ HD 36 Disposable Capsule Filters
Beskrivning
Ensures a finishing step yielding high purity final product. Whatman™ Polycap™ HD 36 Capsule Filters are suitable for filtering chemical solutions across wide temperature and pH ranges.
Filtration of aqueous solutions, biologicals, inks and pigments, photographic emulsions, food and beverages, solvents. Offer broad capacity between gross paper filters and microporous membranes.
- Integrity testable
- With inlet vent
- Filter Media: Monofilament anisotropic polypropylene (MAPP) filter
- Able to be sterilized by autoclaving with steam or ethylene oxide (EtO)
- Retention (with air purge), <2mL
- Max pressure: 4.1 bar (60 psi)
Specifikationer
Specifikationer
| Autoclavable | Autoclavable |
| Description | Polycap HD 36 Capsule Filter, 10.0 μm, with FNPT inlet and outlet (5 pcs) |
| Material (Membrane) | Monofilament Anisotropic Polypropylene |
| Pore Size | 10 μm |
| For Use With (Application) | Filtration of high-debris solutions and prefiltration of aggressive chemical solutions. |
| Housing Material | Polypropylene |
| Inlet Style | FNPT |
| Max. Pressure | 4.1 bar (60 psi) |
| Outlet Style | FNPT |
| Quantity | 5Pack |
Produkttitel
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.
Hittar du en möjlighet till förbättring?