missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Polycap Disposable Capsules, 75 TF

Product Code. 11329184
Change view
Click to view available options
Pore Size:
0.1 μm
0.2 μm
0.45 μm
1 μm
Inlet Style:
Female national pipe thread (FNPT)
Male national pipe thread (MNPT)
Stepped barb for 10 to 12mm (3/8 to 1/2 in.) tubing
Stepped barb for 6 to 1 mm (1/4 to 3/8 in.) tubing
Stepped barb for 6 to 10mm (1/4 to 3/8 in.) tubing
Outlet Style:
Female national pipe thread (FNPT)
Male national pipe thread (MNPT)
Stepped barb for 10 to 12mm (3/8 to 1/2 in.) tubing
Stepped barb for 6 to 10mm (1/4 to 3/8 in.) tubing
Unit Size:
Each
Pack of 5
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Inlet Style Outlet Style unitSize
11329184 0.1 μm Female national pipe thread (FNPT) Female national pipe thread (FNPT) Pack of 5
11379184 0.2 μm Stepped barb for 10 to 12mm (3/8 to 1/2 in.) tubing Stepped barb for 10 to 12mm (3/8 to 1/2 in.) tubing Each
11389184 0.2 μm Male national pipe thread (MNPT) Stepped barb for 6 to 10mm (1/4 to 3/8 in.) tubing Each
11374594 1 μm Stepped barb for 10 to 12mm (3/8 to 1/2 in.) tubing Stepped barb for 10 to 12mm (3/8 to 1/2 in.) tubing Each
11340824 0.1 μm Stepped barb for 6 to 1 mm (1/4 to 3/8 in.) tubing Stepped barb for 6 to 10mm (1/4 to 3/8 in.) tubing Each
11354594 0.2 μm Stepped barb for 6 to 10mm (1/4 to 3/8 in.) tubing Stepped barb for 6 to 10mm (1/4 to 3/8 in.) tubing Each
10082071 0.45 μm Stepped barb for 6 to 10mm (1/4 to 3/8 in.) tubing Stepped barb for 6 to 10mm (1/4 to 3/8 in.) tubing Each
11369184 0.2 μm Male national pipe thread (MNPT) Male national pipe thread (MNPT) Pack of 5
11359184 0.2 μm Female national pipe thread (FNPT) Female national pipe thread (FNPT) Pack of 5
11399184 0.45 μm Female national pipe thread (FNPT) Female national pipe thread (FNPT) Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11329184 Supplier Cytiva Supplier No. 2700T
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sterilizes and removes particles from air/gas/liquid streams. Whatman™ Polycap Disposable Capsules, 75 TF ensure clean inert gases in vial filling lines and isolation of exhaust from fermenters.

Filtration of organic solutions, aggressive solutions, air and gas; can also be used as a vent on inlet.
  • Integrity testable
  • Bidirectional flow: certain applications may require orientation
  • Filter Media: Hydrophobic PTFE membrane
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Description Polycap TF 75, 0.1 μm, with FNPT inlet and outlet (5 pcs)
Material (Membrane) PTFE
Pore Size 0.1 μm
Filtration Area 1000 cm2
Housing Material Polypropylene
Inlet Style Female national pipe thread (FNPT)
Max. Pressure 4.1 bar (60 psi)
Outlet Style Female national pipe thread (FNPT)
Quantity 5Pack
Diameter (Metric) Disc 75 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.