missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polycap Disposable Capsules: 36TC
Description
- Two-layer filter for long life, high efficiency
- Sterile, nonpyrogenic
- Sterilizing grade filtration capsules
- 0.2μm capsules meet bacterial retention per ASTM F838-83
- Low-protein-binding membrane
- Hydrophilic; low extractables
- With inlet vent
- Filter Media: Two layers polyethersulfone (PES)
Applications:
Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions.
Specifications
Specifications
| Description | Polycap TC 150 Capsule Filter, 0.2/0.2 μm, with 1 1/2 in sanitary inlet and outlet (1 pc) |
| Material (Membrane) | PES |
| Pore Size | 0.2/0.2 μm |
| Housing Material | Polypropylene |
| Includes | Filter Capsule Only |
| Inlet Style | 1-1/2 in. Sanitary Inlet |
| Max. Pressure | 4.1 bar (60 psi) |
| Outlet Style | 1-1/2 in. Sanitary Outlet |
| Type | Filter Capsule |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?