missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Polycap Disposable Capsules: 36TC

Product Code. 11349144
Change view
Click to view available options
Pore Size:
0.2/0.1 μm
0.2/0.2 μm
0.6/0.45 μm
Inlet Style:
1-1/2 in. Sanitary Inlet
1/4 MNPT
1/4-3/8 in. SB Barb
1/4-3/8 in. SB Tubing
Outlet Style:
1-1/2 in. Sanitary Outlet
1/4-3/8 in. SB Barb
1/4-3/8 in. SB Tubing
Includes:
Filling Bell
Filter Capsule Only
Unit Size:
Each
Pack of 5
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Inlet Style Outlet Style Includes unitSize
11349144 0.2/0.2 μm 1/4-3/8 in. SB Barb 1/4-3/8 in. SB Barb Filling Bell Each
11389144 0.2/0.2 μm 1/4 MNPT 1/4-3/8 in. SB Barb Filling Bell Each
11399144 0.6/0.45 μm 1/4-3/8 in. SB Barb 1/4-3/8 in. SB Barb Filling Bell Each
11359144 0.2/0.2 μm 1/4-3/8 in. SB Barb 1/4-3/8 in. SB Barb Filter Capsule Only Each
11309154 0.6/0.45 μm 1/4-3/8 in. SB Barb 1/4-3/8 in. SB Barb Filter Capsule Only Each
11329144 0.2/0.1 μm 1/4-3/8 in. SB Barb 1/4-3/8 in. SB Barb Filling Bell Each
11399134 0.2/0.2 μm 1-1/2 in. Sanitary Inlet 1-1/2 in. Sanitary Outlet Filter Capsule Only Pack of 5
11339144 0.2/0.1 μm 1/4-3/8 in. SB Tubing 1/4-3/8 in. SB Tubing Filter Capsule Only Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11349144 Supplier Cytiva Supplier No. 67153602
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Polycap TC filters for sterile filtration of biological and tissue culture aqueous solutions

  • Two-layer filter for long life, high efficiency
  • Sterile, nonpyrogenic
  • Sterilizing grade filtration capsules
  • 0.2μm capsules meet bacterial retention per ASTM F838-83
  • Low-protein-binding membrane
  • Hydrophilic; low extractables
  • With inlet vent
  • Filter Media: Two layers polyethersulfone (PES)

Applications:

Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions.

TRUSTED_SUSTAINABILITY

Specifications

Description Polycap TC 36 Capsule Filter, 0.2/0.2 μm, sterile, with SB inlet and outlet plus filling bell (1 pc + FB)
Material (Membrane) PES
Pore Size 0.2/0.2 μm
Sterility Sterile
Filtration Area 440 cm2
For Use With (Application) Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions.
Housing Material Polypropylene
Includes Filling Bell
Inlet Style 1/4-3/8 in. SB Barb
Max. Pressure 4.1 bar (60 psi)
Outlet Style 1/4-3/8 in. SB Barb
Type Filter Capsule
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.