missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Polycap™ Disposable Capsules, 36 TF

Product Code. 11399174
Change view
Click to view available options
Pore Size:
0.1 μm
0.2 μm
0.45 μm
1 μm
Inlet Style:
1-1/2 in. Sanitary
FNPT
MNPT
Stepped Barb
Outlet Style:
1-1/2 in. Sanitary
FNPT
Stepped Barb
Quantity:
1 Ea.
5 Pk.
Unit Size:
Each
Pack of 5
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Inlet Style Outlet Style Quantity unitSize
11399174 1 μm FNPT FNPT 5 Pk. Pack of 5
11349174 0.2 μm MNPT Stepped Barb 1 Ea. Each
11319174 0.1 μm MNPT Stepped Barb 1 Ea. Each
11389174 0.45 μm MNPT Stepped Barb 1 Ea. Each
11320824 0.2 μm Stepped Barb Stepped Barb 1 Ea. Each
11330824 1 μm Stepped Barb Stepped Barb 1 Ea. Each
11369174 0.45 μm 1-1/2 in. Sanitary 1-1/2 in. Sanitary 5 Pk. Pack of 5
11329174 0.2 μm FNPT FNPT 5 Pk. Pack of 5
11359174 0.2 μm Stepped Barb Stepped Barb 5 Pk. Pack of 5
11309184 1 μm Stepped Barb Stepped Barb 5 Pk. Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Product Code. 11399174 Supplier Cytiva Supplier No. 2603T
Only null left
Add to basket
Add to basket

Manufactured with rugged PTFE membrane and polypropylene housing. Whatman™ Polycap™ Disposable Capsules, 36 TF filters organic and aggressive solutions, air and gas.

  • Integrity testable
  • Bidirectional flow: certain applications may require orientation
  • Filter Media: Hydrophobic PTFE membrane

Applications:

Filtration of organic solutions, aggressive solutions, air and gas; also can be used as vent.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Description Polycap TF 36, 1.0 μm, with FNPT inlet and outlet (5 pcs)
Material (Membrane) PTFE
Pore Size 1 μm
Filtration Area 500 cm2
For Use With (Application) Filtration of organic solutions, aggressive solutions, air and gas; also can be used as vent.
Housing Material Polypropylene
Inlet Style FNPT
Max. Pressure 4.1 bar (60 psi)
Outlet Style FNPT
Quantity 5 Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.