missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Polycap™ Disposable Capsules, 36 TF

Manufactured with rugged PTFE membrane and polypropylene housing. Whatman™ Polycap™ Disposable Capsules, 36 TF filters organic and aggressive solutions, air and gas.

Brand:  Cytiva 2602S

Code : 69

Additional Details : Weight : 0.62000kg

 View more versions of this product

Product Code. 11369174

  • £381.00 / Pack of 5
Estimated Shipment: 16-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Integrity testable
  • Bidirectional flow: certain applications may require orientation
  • Filter Media: Hydrophobic PTFE membrane

Applications:

Filtration of organic solutions, aggressive solutions, air and gas; also can be used as vent.

Specifications

Specifications

Autoclavable
PTFE
500 cm2
Polypropylene (PP)
4.1 bar (60 psi)
Polycap TF 36, 0.45 μm, with 1.5 in sanitary inlet and outlet (1 pc)
0.45 μm
Filtration of organic solutions, aggressive solutions, air and gas; also can be used as vent.
Stepped barb for 6 to 9mm (1 to 1½ in.) tubing
Stepped barb for 6 to 9mm (1 to 1½ in.) tubing
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers