missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polycap Disposable Capsules, 150 TF
Polycap 150 TF filters for filtration of organic solutions, aggressive solutions, air and gas
Brand: Cytiva 2804T
Code : A0
Additional Details : Weight : 1.19000kg
Description
- Integrity testable
- Bidirectional flow: certain applications may require orientation
- Filter Media: Hydrophobic PTFE membrane
Applications:
Filtration of organic solutions, aggressive solutions, air and gas; also can be used as vent.
Specifications
Autoclavable | |
PTFE | |
2000 cm2 | |
Polypropylene (PP) | |
4.1 bar (60 psi) | |
150 mm |
Polycap TF 150, 1.0 μm, with FNPT inlet and outlet (5 pcs) | |
1 μm | |
Filtration of organic solutions, aggressive solutions, air and gas; also can be used as vent. | |
Female national pipe thread (FNPT) | |
Female national pipe thread (FNPT) |