missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Polycap Disposable Capsules, 150 TF

Product Code. 11369164
Change view
Click to view available options
Pore Size:
0.1 μm
0.2 μm
0.45 μm
1 μm
Inlet Style:
Female national pipe thread (FNPT)
Sanitary
Outlet Style:
Female national pipe thread (FNPT)
Sanitary
Unit Size:
Pack of 5
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Inlet Style Outlet Style unitSize
11369164 0.2 μm Sanitary Sanitary Pack of 5
11349164 0.1 μm Female national pipe thread (FNPT) Female national pipe thread (FNPT) Pack of 5
11309174 1 μm Female national pipe thread (FNPT) Female national pipe thread (FNPT) Pack of 5
11389164 0.45 μm Female national pipe thread (FNPT) Female national pipe thread (FNPT) Pack of 5
11359164 0.2 μm Female national pipe thread (FNPT) Female national pipe thread (FNPT) Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11369164 Supplier Cytiva Supplier No. 2801
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Polycap 150 TF filters for filtration of organic solutions, aggressive solutions, air and gas

  • Integrity testable
  • Bidirectional flow: certain applications may require orientation
  • Filter Media: Hydrophobic PTFE membrane

Applications:

Filtration of organic solutions, aggressive solutions, air and gas; also can be used as vent.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Description Polycap TF 150, 0.2 μm, with 1.5 in sanitary inlet and outlet (5 pcs)
Material (Membrane) PTFE
Pore Size 0.2 μm
Housing Material Polypropylene
Inlet Style Sanitary
Max. Pressure 4.1 bar (60 psi)
Outlet Style Sanitary
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.