missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Polyamide Membranes

Product Code. 11345174
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
0.5 μm
Diameter (Metric):
25 mm
47 mm
50 mm
Unit Size:
Pack of 100
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Diameter (Metric) unitSize
11345174 0.5 μm 25 mm Pack of 100
11375404 0.2 μm 25 mm Pack of 100
11395404 0.2 μm 50 mm Pack of 100
11305414 0.45 μm 47 mm Pack of 100
11358944 0.5 μm 50 mm Pack of 100
11385404 0.2 μm 47 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11345174 Supplier Cytiva Supplier No. 10414106
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Universal filter made from pure polyamide for clarification and sterile filtration

  • Mechanicall strong
  • Excellent wet/dry strength
  • Hydrophilic for aqueous and organic solutions
  • For up to 135°C

TRUSTED_SUSTAINABILITY

Specifications

Material Polyamide
Pore Size 0.5 μm
Hydrophobicity Hydrophilic
Thickness (Metric) 110 μm
Diameter (Metric) 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.