missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Nytran™ SuperCharge Membranes

Cast uniformly on both sides of a support matrix, providing excellent symmetry and allowing membranes to lie flat without curling

Brand:  Cytiva 10416294

402.93 GBP valid until 2024-12-31
Use promo code "21973" to get your promotional price.



Code : 69

Additional Details : Weight : 0.29000kg

 View more versions of this product

Product Code. 11969287

  • £515.00 / Each
Estimated Shipment: 08-05-2024
to see stock.
Add to basket

Description

Description

Nytran SuPerCharge (SPC) Membrane

  • Combines a very high positive charge and higher density of nylon per unit area to provide more sample binding sites
  • Shows a very uniform pore size and pore distribution, leading to greater reproducibility or results across a membrane and from blot to blot
  • Manufactured to allow both a high positive charge and extremely low background
  • Binding capacity: >600μg/cm2
  • Compatible with isotopic and nonisotopic detection

Specifications

Specifications

20 cm
20cm x 3m
>600μg/cm2
Nylon
3 m
Suitable for isotopic and nonisotopic detection
Roll
0.45 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers