missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Nytran™ SuperCharge Membranes
Cast uniformly on both sides of a support matrix, providing excellent symmetry and allowing membranes to lie flat without curling
Brand: Cytiva 10416216
Code : 69
Additional Details : Weight : 0.05000kg
Description
Nytran SuPerCharge (SPC) Membrane
- Combines a very high positive charge and higher density of nylon per unit area to provide more sample binding sites
- Shows a very uniform pore size and pore distribution, leading to greater reproducibility or results across a membrane and from blot to blot
- Manufactured to allow both a high positive charge and extremely low background
- Binding capacity: >600μg/cm2
- Compatible with isotopic and nonisotopic detection
Specifications
8.2cm dia. | |
>600μg/cm2 | |
Disc | |
0.45 μm |
Suitable for isotopic and nonisotopic detection | |
8.2 cm | |
Nylon |