missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Nytran™ Nylon Membranes
Click to view available options
Length (Metric):
20 cm
30 cm
Width (Metric):
3 m
Format:
Roll
Pore Size:
0.2 μm
0.45 μm
Unit Size:
Each
Description
- Moderately charged—ideal for applications that require a lower charge including Southern and Northern blotting, colony and plaque lifts, as well as dot and slot blots
- Allows for excellent signal-to-noise ratios
- Binding capacity: >400μg/cm2
- Compatible with isotopic and nonisotopic detection
- Available in 0.2μm and 0.45μm pore size for optimal retention of oligos and larger DNA fragments
Specifications
Specifications
| Length (Metric) | 20 cm |
| Width (Metric) | 3 m |
| For Use With (Application) | Suitable for isotopic and nonisotopic detection |
| Binding Capacity | >400μg/cm2 |
| Format | Roll |
| Material | Nylon |
| Pore Size | 0.45 μm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction