missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Nytran™ Nylon Membranes

Product Code. 11919287
Click to view available options
Length (Metric):
20 cm
30 cm
Width (Metric):
3 m
Format:
Roll
Pore Size:
0.2 μm
0.45 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11919287

Brand: Cytiva 10416094

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Cast uniformly on both sides of a support matrix, providing excellent symmetry and allowing membranes to lie flat without curling

  • Moderately charged—ideal for applications that require a lower charge including Southern and Northern blotting, colony and plaque lifts, as well as dot and slot blots
  • Allows for excellent signal-to-noise ratios
  • Binding capacity: >400μg/cm2
  • Compatible with isotopic and nonisotopic detection
  • Available in 0.2μm and 0.45μm pore size for optimal retention of oligos and larger DNA fragments

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 20 cm
Width (Metric) 3 m
For Use With (Application) Suitable for isotopic and nonisotopic detection
Binding Capacity >400μg/cm2
Format Roll
Material Nylon
Pore Size 0.2 μm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.