missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ 47mm Nuclepore™ Polycarbonate Track-Etched Membranes

Product Code. 11382895
Change view
Click to view available options
Pore Size:
0.015 μm
0.05 μm
0.08 μm
0.1 μm
0.2 μm
0.4 μm
0.6 μm
0.8 μm
1.0 μm
2 μm
3 μm
5 μm
8 μm
10 μm
12 μm
Unit Size:
Pack of 100
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
11382895 2 μm Pack of 100
11378974 0.015 μm Pack of 100
11332895 0.05 μm Pack of 100
11388974 0.08 μm Pack of 100
11398974 0.1 μm Pack of 100
11342895 0.2 μm Pack of 100
11352895 0.4 μm Pack of 100
11308984 0.6 μm Pack of 100
11362895 0.8 μm Pack of 100
11372895 1.0 μm Pack of 100
11392895 3 μm Pack of 100
11302905 5 μm Pack of 100
11328984 8 μm Pack of 100
11312905 10 μm Pack of 100
11318984 12 μm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 11382895 Supplier Cytiva Supplier No. 111111

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured from high-quality polycarbonate film and track-etched for high pore size precision. Whatman™ 47mm Nuclepore™ Polycarbonate Hydrophilic Membranes combine high flow rates and chemical and thermal resistance with sharply defined pores, making them suitable for microscopy, cytology, parasitology, and certain air and oceanography analyses.

Effective chemotaxis requires a delicate balance between cell adhesion and migration. Nucleopore Membranes combine PVP-free polypropylene with sharp, uniform cylindrical pores to achieve both.
  • Offers a highly defined pore size cutoff in the sub-micron range, enabling particle deformity measurement and capture of extremely small particles
  • Track-etched for highly defined pore size and high pore density
  • Treated with PVP to render it hydrophilic
  • Low extractables, minimizing sample contamination risk
  • High chemical resistance and good thermal stability for a wide range of sample types
  • Low, consistent ash and low tare weights
  • Smooth flat surface for high particle visibility
TRUSTED_SUSTAINABILITY

Specifications

Filter Type Membrane Filter
Material Nucleopore Polycarbonate
Pore Size 2 μm
Flow Rate High
For Use With (Application) Epifluorescence microscopy, environmental analysis, cell biology
Hydrophobicity Hydrophilic
Membrane Type Track Etched
Type Filtration Membrane Disc
Diameter (Metric) 47 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.