missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ 19mm Nuclepore™ Polycarbonate Track-Etched Membranes

Product Code. 11349014
Change view
Click to view available options
Pore Size:
0.03 μm
0.05 μm
0.1 μm
0.2 μm
0.4 μm
0.8 μm
1.0 μm
Unit Size:
Pack of 100
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
11349014 0.4 μm Pack of 100
11399004 0.03 μm Pack of 100
11309014 0.05 μm Pack of 100
11329014 0.1 μm Pack of 100
11339014 0.2 μm Pack of 100
10026894 0.8 μm Pack of 100
11369014 1.0 μm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11349014 Supplier Cytiva Supplier No. 800282

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured from high-quality polycarbonate film and track-etched for high pore size precision. Whatman™ 19mm Nuclepore™ Polycarbonate Hydrophilic Membranes combine high flow rates and chemical and thermal resistance with sharply defined pores, making them suitable for microscopy, cytology, parasitology, and certain air and oceanography analyses.

Effective chemotaxis requires a delicate balance between cell adhesion and migration. Nucleopore Membranes combine PVP-free polypropylene with sharp, uniform cylindrical pores to achieve both.
  • Offers a highly defined pore size cutoff in the sub-micron range, enabling particle deformity measurement and capture of extremely small particles
  • Track-etched for highly defined pore size and high pore density
  • Treated with PVP to render it hydrophilic
  • Low extractables, minimizing sample contamination risk
  • High chemical resistance and good thermal stability for a wide range of sample types
  • Low, consistent ash and low tare weights
  • Smooth flat surface for high particle visibility
TRUSTED_SUSTAINABILITY

Specifications

Filter Type Membrane Filter
Material Polycarbonate
Pore Size 0.4 μm
Flow Rate High
Hydrophobicity Hydrophilic
Membrane Type Track Etched
Type Filtration Membrane Disc
Diameter (Metric) 19 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.