missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 47mm Nuclepore™ Polycarbonate Track-Etched Membranes
Description
Manufactured from high-quality polycarbonate film and track-etched for high pore size precision. Whatman™ 47mm Nuclepore™ Polycarbonate Hydrophilic Membranes combine high flow rates and chemical and thermal resistance with sharply defined pores, making them suitable for microscopy, cytology, parasitology, and certain air and oceanography analyses.
Effective chemotaxis requires a delicate balance between cell adhesion and migration. Nucleopore Membranes combine PVP-free polypropylene with sharp, uniform cylindrical pores to achieve both.
- Offers a highly defined pore size cutoff in the sub-micron range, enabling particle deformity measurement and capture of extremely small particles
- Track-etched for highly defined pore size and high pore density
- Treated with PVP to render it hydrophilic
- Low extractables, minimizing sample contamination risk
- High chemical resistance and good thermal stability for a wide range of sample types
- Low, consistent ash and low tare weights
- Smooth flat surface for high particle visibility
Specifications
Specifications
| Material | Nucleopore Polycarbonate |
| Pore Size | 0.05 μm |
| Flow Rate | High |
| For Use With (Application) | Epifluorescence microscopy, environmental analysis, cell biology |
| Hydrophobicity | Hydrophilic |
| Diameter (Metric) | 47 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?