missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Nuclepore™ Polycarbonate Hydrophilic Membrane Sheets
Click to view available options
Pore Size:
0.03 μm
0.05 μm
Dimensions (L x W):
42 x 19mm
254 x 204mm
Unit Size:
Pack of 100
Pack of 25
Description
Effective chemotaxis requires a delicate balance between cell adhesion and migration. Nucleopore Membranes combine PVP-free polypropylene with sharp, uniform cylindrical pores to achieve both.
- Offers a highly defined pore size cutoff in the sub-micron range, enabling particle deformity measurement and capture of extremely small particles
- Track-etched for highly defined pore size and high pore density
- Treated with PVP to render it hydrophilic
- Low extractables, minimizing sample contamination risk
- High chemical resistance and good thermal stability for a wide range of sample types
- Low, consistent ash and low tare weights
- Smooth flat surface for high particle visibility
Specifications
Specifications
| Material | Nucleopore Polycarbonate |
| Pore Size | 0.05 μm |
| Flow Rate | High |
| Hydrophobicity | Hydrophilic |
| Type | Membrane Filter |
| Dimensions (L x W) | 42 x 19mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction