missing translation for 'onlineSavingsMsg'
Learn More

Whatman™ 25mm Nuclepore™ Black Polycarbonate Membranes

Reduces background fluorescence in support of epifluorescence microscopy. Whatman™ 25mm Nuclepore™ Black Polycarbonate Membrane Filters improve visibility and help to distinguish microorganisms from other particulates.

Brand:  Whatman™ 110656

Code : 50

Additional Details : Weight : 0.06000kg

 View more versions of this product

Product Code. 11312895

  • £81.05 / Pack of 100


Estimated Shipment
02-02-2018
Add to basket

Description

Description

  • Smooth, gridded polycarbonate track-etched (PCTE) membrane surface efficiently supports microorganism enumeration in a standard plate count
  • Extremely low nonspecific absorption 
  • Rapid standard plate count results
  • Compatible with the direct epifluorescent microscopy filter technique (DEFT), which allows microorganisms to be counted directly on a filter
  • DEFT can be conducted in under half an hour, sidestepping the standard > 24 hour process of incubating a microbial sample
  • Microscopic membrane filters are made by track-etching (polycarbonate is bombarded with radiation and chemically treated to create sharp, uniform filter pores)
  • Designed to trap microbes efficiently; more effective than other filter media for certain microorganisms
Specifications

Specifications

0.2μm
25mm
Epifluorescence technique, potable ultrapure water food and dairy wine and clinical electronics
Polycarbonate
Black
Videos
Documentation

Technical Documents