missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Non-sterile ME 25 Mixed Cellulose Ester Membranes
Click to view available options
Diameter (Metric):
47 mm
50 mm
Grid Color:
Black
Green/Black
N/A
White
Size (Metric) Grid:
3.1mm
5mm
missing translation for 'unitSize'
Pack of 100
Descrizione
Offers a larger adsorption of product with a high degree of internal surface area. Whatman™ Non-sterile ME25 Mixed Cellulose Membranes are available plain for automatic colony counting applications, as well as gridded to assist in manual counting procedures.
Composed of cellulose acetate and cellulose nitrate characterized by a smooth and uniform surface. Color contrast provided by the filter surface facilitates particle detection and minimizes eye fatigue.
- Surface (3.1 mm intervals) make filters ideal for colony counting after incubation
- Special nontoxic ink used is completely free from bacterial growth inhibitors
- Manufactured under strictly controlled cleanroom conditions
- Pore size: 0.45 μm
Specifica
Specifica
| Autoclavable | Autoclavable |
| Color | Green/Black |
| Material (Membrane) | MCE |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| Grid Color | Green/Black |
| Protein Binding Capacity | Medium |
| Quantity | 1000Pack |
| Size (Metric) Grid | 3.1mm |
| Surface Type | Grid |
| Vedi altri risultati |
Sicurezza e movimentazione
Avvertenza
- Warning
- Flammable solid Category 2
- H228-Flammable solid.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto