Learn More
Cytiva Whatman™ MV050 Vacuum Filtration Manifold
Made of stainless steel, MV050 Vacuum Filtration Manifolds are ideal for microbiological applications. They can be used up to 200°C, are autoclavable, and can be sterilized by dry heat up to 180°C. Supplied with standard or rapid closure clamps.
Brand: Cytiva 10440020
Code : A0
Additional Details : Weight : 1.04000kg
Description
- Product Type: Vacuum Filtration Manifold
- Material: Stainless Steel
- Volume: 500 mL
- Autoclavable: Yes
- Connector: Rubber Stopper
- Filter Diameter: 47/50 mm
- Filtration Area: 12.5 cm2
- For Use with (Applications): Microbiology, Biochemistry, and Hydrobiology. Residue Analysis, Precipitate Analysis, and Contamination Testing (Food and Beverage, Pharmaceutical, and Cosmetic Industries)
Specifications
Autoclavable | |
Reusable | |
Stainless Steel | |
12.5 cm2 | |
Rapid Closure Clamp | |
MV050 | |
392°F | |
500 mL |
Rubber Stopper | |
MV050 Manifold | |
Non-sterile | |
Microbiology, Biochemistry, and Hydrobiology. Residue Analysis, Precipitate Analysis, and Contamination Testing (Food and Beverage, Pharmaceutical, and Cosmetic Industries) | |
MV050A/0 | |
200°C | |
Vacuum Filtration Manifold | |
47/50 mm |