missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Mini-UniPrep™ Amber Syringeless Filters

Produced with the same colorant used in pharmaceutical containers. Whatman™ Mini-UniPrep™ Amber Syringeless Filters provide an easier way to remove particulates from HPLC/UHPLC samples in one-third the time as compared to traditional syringe filters.

Brand:  Cytiva UN203APENYL

Code : A0

Additional Details : Weight : 0.27000kg

 View more versions of this product

Product Code. 11378724

  • £228.00 / Pack of 100
Estimated Shipment: 22-07-2024
to see stock.
Add to basket

Description

Description

Whatman Mini-UniPrep™ Amber Syringeless Filters quickly and easily remove particulates from light-sensitive samples being prepared for HPLC/UHPLC analysis, while meeting USP specifications for light resistance.

  • Pre-assembled all-in-one filtration unit eliminates the need for syringe filter, syringe, vial and septum, reducing costs by up to 40%
  • Wide range of membrane choices in 0.2 and 0.45 μm pore sizes to meet specific sample application requirements
  • Compatible with most major autosamplers for high-throughput analysis
  • Fewer consumables required
  • Plunger contains a filtration membrane at one end and a pre-attached cap/septum at the other
  • Can be used either manually or with a compressor unit
  • Multi-sample compressor processes up to 6 samples at a time, further improving sample processing time and reducing hand stress
  • Designed to fit into any autosampler accommodating 12 x 32mm vials -OR-
    Septum can be pierced with needle and sample drawn off for manual injection into an analyzer
Specifications

Specifications

Nylon
0.2 μm
Syringeless Filter
Nylon
100/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers