missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Kjeldahl Analysis Weighing Paper, Grade B-2

Product Code. 11343195
Click to view available options
Dimensions (L x W):
101.6 x 101.6mm (4 x 4 in.)
152.4 x 152.4mm (6 x 6 in.)
304.8 x 304.8mm (12 x 12 in.)
76.2 x 76.2mm (3 x 3 in.)
Unit Size:
Pack of 500

Product Code. 11343195

Brand: Cytiva 10347673

Only null left
Add to basket
Edge
Add to basket

Dissolves residue-free in acid solution, which is critical in applications such as Kjeldahl analysis of nitrogen in soil. Whatman Kjeldahl Analysis Weighing Paper, Grade B-2 is thin, lightweight, and low in nitrogen for accurate chemical analysis.

  • Thin (0.04 mm) and lightweight (43 g/m2)
  • Transparent and smooth parchment surface
  • Simple weighing out and sample transfer
  • Reliable for quantitative transfer
  • Range of sheet sizes for ease-of-use
  • Low nitrogen paper that is residue-free for accurate chemical analysis
TRUSTED_SUSTAINABILITY

Specifications

Format Sheet
Material Parchment Paper
Grade B-2
Quantity 500 Pk.
Thickness (Metric) 0.04 mm
Dimensions (L x W) 152.4 x 152.4mm (6 x 6 in.)
Length (English) 6 in.
Length (Metric) 152.4 mm
Width (English) 6 in.
Width (Metric) 152.4 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.