missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ High Purity Glass Microfiber Soxhlet Extraction Thimbles

Designed to fit most Soxhlet extraction units. Whatman™ High Purity Glass Microfiber Soxhlet Extraction Thimbles are made of 100% borosilicate glass microfiber. They are well-suited to pollution monitoring when analysis of hot and acidic gases is required.

Brand:  Cytiva 2814-199

253.57 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : 69

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 11390714

  • £283.00 / Pack of 25
Estimated Shipment: 09-05-2024
to see stock.
Add to basket

Description

Description

Designed to fit most Soxhlet extraction units. Whatman™ High Purity Glass Microfiber Soxhlet Extraction Thimbles are made of 100% borosilicate glass microfiber. They are well-suited to pollution monitoring when analysis of hot and acidic gases is required.

  • Resistant to temperatures up to 500°C
  • Binder-free, no chemical additives
  • Designed to fit most commercially available Soxhlet extractors.
  • Effective when used with solvents incompatible with cellulose materials
  • Applications: analysis of hot and acidic gases during emission control and smoke stack gas monitoring, analysis of pesticide residues using Soxhlet extraction, determination of oil/fat content of foods, analysis of oil and grease in solid wastes>
Specifications

Specifications

GE’s Whatman 100% borosilicate glass microfiber (HP-GF) thimbles are designed to fit most Soxhlet extraction units. They are well-suited to pollution monitoring when analysis of hot and acidic gases is required.
Borosilicate Glass Fibers
Smoke stack gas monitoring. Soxhlet extraction. Analyzing pesticide residues. Determining oil/fat content of foods. Analysis of oil and grease in solid wastes.
Soxhlet extraction units
932°F
Extraction Thimble
19 mm
1.7 mm
HP-GF
90 mm
500°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers