missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Cellulose Soxhlet Extraction Thimbles, Single 1mm Wall

Product Code. 11330704
Change view
Click to view available options
Diameter (Metric) Inside:
10 mm
18 mm
19 mm
22 mm
25 mm
26 mm
28 mm
30 mm
33 mm
37 mm
41 mm
43 mm
60 mm
Length (Metric):
50 mm
55 mm
60 mm
65 mm
80 mm
90 mm
94 mm
100 mm
118 mm
120 mm
123 mm
130 mm
180 mm
Unit Size:
Pack of 25
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inside Length (Metric) unitSize
11330704 26 mm 60 mm Pack of 25
11303225 22 mm 65 mm Pack of 25
10536731 22 mm 80 mm Pack of 25
11310714 33 mm 80 mm Pack of 25
11350714 43 mm 123 mm Pack of 25
11310704 25 mm 100 mm Pack of 25
11390694 19 mm 90 mm Pack of 25
11320714 33 mm 94 mm Pack of 25
11360714 60 mm 180 mm Pack of 25
11313225 25 mm 90 mm Pack of 25
11370704 30 mm 100 mm Pack of 25
11380704 30 mm 80 mm Pack of 25
11300714 33 mm 118 mm Pack of 25
11370694 10 mm 50 mm Pack of 25
11320704 25 mm 80 mm Pack of 25
11350704 28 mm 120 mm Pack of 25
11360704 28 mm 80 mm Pack of 25
11330714 37 mm 130 mm Pack of 25
11340714 41 mm 123 mm Pack of 25
11340704 28 mm 100 mm Pack of 25
11323225 26 mm 100 mm Pack of 25
11390704 33 mm 100 mm Pack of 25
10419111 18 mm 55 mm Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
This item is not returnable. View return policy
Product Code. 11330704 Supplier Cytiva Supplier No. 2800266
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Whatman™ Cellulose Soxhlet Extraction Thimbles are intended for applications including use in air and waste gas analysis.

  • Used in a wide variety of solid-liquid extraction studies, including lipid and pesticide analyses in food and soil samples
  • Suitable for temperatures up to 120°C (248°F)
  • Excellent mechanical strength and retention
  • Wall thickness of standard thimbles is 1mm to support application need
TRUSTED_SUSTAINABILITY

Specifications

Quantity 25 Pk.
Description GE’s Whatman cellulose thimbles are manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Used in air and waste gas analysis.
Diameter (Metric) Inside 26 mm
Material Cellulose
Wall Thickness 1 mm
For Use With (Application) Air and waste gas analysis
For Use With (Equipment) Soxhlet extractor
Length (Metric) 60 mm
Max. Temperature (Metric) 120°C
Particle Retention 10μm
Product Type Extraction Thimble
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.