missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Hardened Ashless Quantitative Filter Paper Grade 989 Circle

Product Code. 11353125
Change view
Click to view available options
Diameter (Metric):
110 mm
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
11353125 110 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11353125 Supplier Cytiva Supplier No. 10308210

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Recommended for quantitative analysis, gravimetric analysis, chromatography and electrophoretic work

  • Retains medium precipitates such as calcium carbonate and hot barium sulfate
  • Has roughed surface
  • Flow rate and porosity both are medium
  • Pore size ranges 8 to 10μm
  • Diameter: 4.33 in. (110mm)
μ

TRUSTED_SUSTAINABILITY

Specifications

Format Disc
Pore Size 8 to 10 μm
Flow Rate Medium
Grade Grade 989
Porosity Medium
Quantity 100/Pk.
Diameter (English) 4.33 in.
Diameter (Metric) 110 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.