missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade Shark Skin Filter Paper for Technical Use
Creped, medium to slow filter paper. Resistant to weak acids and bases. Often used as a protective paper for filter press cloths, as well as in processing of cocoa butter and edible oils.
Brand: Cytiva 10537138
Code : A0
Additional Details : Weight : 25.85000kg
Description
These filter papers are made from super-refined cellulose and have been specifically designed to have particular properties for each technical application. The applications range from the filtration of beverages to the purification of electroplating baths.Specifications
Sheet | |
8 to 12 μm | |
Shark skin | |
750 ft. | |
21 in. |
Cellulose | |
Medium to slow | |
170 μm | |
228.6m | |
53 cm |