missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade Shark Skin Filter Paper for Technical Use

Creped, medium to slow filter paper. Resistant to weak acids and bases. Often used as a protective paper for filter press cloths, as well as in processing of cocoa butter and edible oils.

Brand:  Cytiva 10538877

Code : A0

Additional Details : Weight : 0.99000kg

 View more versions of this product

Product Code. 13444547

  • £57.60 / Pack of 100
Estimated Shipment: 31-07-2024
to see stock.
Add to basket

Description

Description

These filter papers are made from super-refined cellulose and have been specifically designed to have particular properties for each technical application. The applications range from the filtration of beverages to the purification of electroplating baths.
Specifications

Specifications

Sheet
8 to 12 μm
Shark skin
10 in.
8 in.
Cellulose
Medium to slow
170 μm
25.4 cm
20.32 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers