missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade GB005 Blotting Paper

Product Code. 11919257
Change view
Click to view available options
Length (Metric):
15 cm
20 cm
58 cm
Width (Metric):
15 cm
20 cm
58 cm
Unit Size:
Pack of 25
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Width (Metric) unitSize
11919257 15 cm 15 cm Pack of 25
10199320 58 cm 58 cm Pack of 25
10339622 20 cm 20 cm Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11919257 Supplier Cytiva Supplier No. 10426972
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Recommended for applications where fewer layers of blotting paper must still ensure a high capacity. Whatman™ Grade GB005 Blotting Paper ensures the wicking capability and uniformity of capillary action that are important in obtaining clean and even transfers during blotting.

Pure cellulose produced from the highest quality cotton linters with no additives to ensure that no contamination will occur during transfers
  • Manufactured and tested specifically for blotting applications
  • Thickness: 1.5mm
  • Ideal for applications where fewer layers of blotting paper, which reduce the risk of trapping air bubbles, must still ensure a high capacity
  • Precisely cut to the most common gel and transfer membrane sizes, eliminating sheet-to-sheet variation
  • TRUSTED_SUSTAINABILITY

    Specifications

    Length (Metric) 15 cm
    Width (Metric) 15 cm
    For Use With (Application) Recommended for semidry blotting of proteins
    Format Sheet
    Material Cellulose
    Thickness 1.5 mm
    Grade GB005
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.