missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade GB003 Blotting Paper

Ensures that no contamination will occur during the transfer steps. Whatman™ Grade GB003 Blotting Paper eliminates sheet to sheet variations with precisely cut membrane sizes.

Brand:  Cytiva 10426890

147.91 GBP valid until 2024-12-31
Use promo code "21973" to get your promotional price.



Code : 69

Additional Details : Weight : 1.45260kg

 View more versions of this product

Product Code. 10693321

  • £178.00 / Pack of 25
Estimated Shipment: 16-05-2024
to see stock.
Add to basket

Description

Description

Ensures that no contamination will occur during the transfer steps. Whatman™ Grade GB003 Blotting Paper eliminates sheet to sheet variations with precisely cut membrane sizes.

Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind. Ensures that no contamination will occur during the transfer steps
  • Manufactured and tested specifically for chromatographic and blotting techniques. This ensures the wicking capability and uniformity of capillary action that are important in obtaining clean and even transfers during blotting
  • Whatman 3MM Chr is considered the industry standard for blotting procedures
  • Convenient sizes available in sheets precisely cut to the most popular gel and transfer membrane sizes. Allows “out-of-the-box” usage and eliminates sheet-to-sheet variations.
Specifications

Specifications

30 cm
General purpose paper used as membrane gel support
Sheet
11.8 in.
0.8 mm
60 cm
23.6 in.
Pure Cellulose
30 x 60 cm
GB003
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers