missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman Grade 934-AH RTU Glass Microfiber Filters, Ready to Use
Ready to use, Grade 934-AH RTU Glass Microfiber Filter Papers are the time-saving version of GE’s 934-AH glass microfiber filter papers, which are widely used for total suspended solids analysis.
Brand: Cytiva 4827-090
Additional Details : Weight : 0.06000kg
Description
- Grade 934-AH RTU Glass microfiber filter papers have been pre-washed, dried (or ignited), cooled, desiccated and weighed, eliminating pre-treating steps required by US EPA Laboratory Standard Method 2540 parts C, D, and E
- Fine particle retention of 1.5μm
- High flow rates to process heavy, turbid samples
- Packaged with a barcoded aluminum pan noting the filter weight which can be used to find documentation of the filter weight
- 934-AH RTU family comes in three different varieties: 934-AH RTU for Suspended and Dissolved Solids; RTU for Volatiles; RTU Double Weigh
- Economy versions of 934-AH RTU dissolved, suspended, and volatiles testing filters are also available
- Economy versions are are pre-washed and dried but not weighed and do not come with barcodes
Specifications
Not Autoclavable | |
Glass Microfiber | |
Non-sterile | |
934-AH RTU | |
Filter for volatile, pre-rinsed and ignited | |
90 mm |
Our Whatman glass microfiber filter papers in grade 934-AH RTU have been pre-washed, dried (or ignited), cooled, desiccated and weighed, which eliminates the pre-treating steps that are otherwise required by the US EPA Laboratory Standard Method 2540 part | |
1.5 μm | |
Total suspended, dissolved and volatile solids analysis; Wastewater filtration;For volatile, pre-rinsed and ignited | |
100 | |
341 mL/min |