missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 93 Wet Strengthened Qualitative Filter Papers - Sheets

High wet strength due to the addition of chemically stable resin

Brand:  Cytiva 1093-930

Code : 69

Additional Details : Weight : 10.38000kg

 View more versions of this product

Product Code. 11384884

  • £307.00 / Pack of 500
Estimated Shipment: 22-05-2024
to see stock.
Add to basket

Description

Description

  • Intermediate in speed and retention
  • Available in dispenser packs
  • Envelopes released individually for one-at-a-time removal

Specifications

Specifications

Grade 93 Qualitative Filter Paper Wet-Strengthened, sheets, 58 x 58 mm
Cellulose
10 μm
Intermediate in speed and retention between Grades 1 and 4.
500 Pieces
58 x 58 cm
580 mm
580 mm
Sheet
10 μm
80 sec.
Grade 93
145 μm
22.8 in.
22.8 in.
125 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers