missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 93 Wet Strength Qualitative Filter Papers - Circles

Wet-strengthened qualitative circles

Brand:  Cytiva 1093-125

Code : 69

Additional Details : Weight : 0.09000kg

 View more versions of this product

Product Code. 11364884

  • £9.35 / Pack of 100
Estimated Shipment: 31-05-2024
to see stock.
Add to basket

Description

Description

Wet-strengthened qualitative circles

  • Flowrate and retention fall between those for Whatman Grades 1 and 4
  • Max particle retention in liquid of 10 micron at 98% efficiency
  • Not suitable for Kjeldahl estimations as stabilising resins used contain nitrogen

Specifications

Specifications

Grade 93 Qualitative Filter Paper Wet-Strengthened, circle, 125 mm
Cellulose
10 μm
Intermediate in speed and retention between Grades 1 and 4.
1000 Pieces
Qualitative Filter Paper
5 in.
Disc
10 μm
80 sec.
Grade 93
145 μm
Ø 125 mm
125 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers