missing translation for 'onlineSavingsMsg'
Learn More

Whatman™ Grade 603 Cellulose Extraction Thimbles

Range in size and length to ensure optimal fit.. Whatman™ Grade 603 Cellulose Extraction Thimbles are for use with extracting pesticides from environmental samples and fat analysis in the food industry

Brand:  Whatman™ 10350223

Code : 69

Additional Details : Weight : 0.04000kg

 View more versions of this product

Product Code. 11393065

  • £59.00 / Pack of 25


Estimated Shipment
06-06-2018
Add to basket

Description

Description

Pure Cellulose Thimbles

  • Made from pure cotton cellulose
  • For extraction of pesticides from environmental samples, fat analysis in the food industry
  • Single-thickness thimbles have wall thickness of approximately 1mm
  • Double-thickness thimbles have ∽2mm wall thickness
Borosilicate Glass Thimbles
  • For high-temperature extractions up to 550°C (1022°F). Also for using solvents incompatible with cellulose thimbles

Specifications

Specifications

27mm
603
130°C
1.5mm
To analyze fats and extract organic compounds
80mm
Extraction Thimble
Cellulose
Videos