Learn More
Cytiva Whatman™ Grade 602H Qualitative Filter Papers
Collects very small particles and removes fine precipitates. Whatman™ Grade 602H Qualitative Filter Papers are used in the beverage industry to determine residual sugar, acidic spectra, refractometric analysis and HPLC.
Brand: Cytiva 10312614
53.85 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Code : 69
Additional Details : Weight : 0.25000kg
Description
Collects very small particles and removes fine precipitates. Whatman™ Grade 602H Qualitative Filter Papers are used in the beverage industry to determine residual sugar, acidic spectra, refractometric analysis and HPLC.
Cellulose filters used with qualitative analytical techniques to determine and identify materials- Residual sugar determination
- Acidic spectra
- Refractometric analysis
- HPLC
Specifications
Grade 602 h Qualitative Filter Paper Standard Grade, circle, 185 mm | |
Cellulose | |
Approx. 375 s | |
A standard grade filter esed in sample preparation, e.g., in the beverage industry for residual sugar determination, acidic spectra, refractometric analysis, and HPLC. | |
100 Pack | |
185 mm |
Disc | |
<2 μm | |
Slow | |
Grade 602 h | |
160 μm |