missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 597 Qualitative Filter Circles

Filters carbon dioxide and turbidity during beverage analysis. Whatman™ Grade 597 Qualitative Filter Circles may also be used to determine fat content in food analysis.

Brand:  Cytiva 10311807

Code : 69

Additional Details : Weight : 0.02700kg

 View more versions of this product

Product Code. 11395214

  • £7.20 / Pack of 100
Estimated Shipment: 31-05-2024
to see stock.
Add to basket

Description

Description

Filters carbon dioxide and turbidity during beverage analysis. Whatman™ Grade 597 Qualitative Filter Circles may also be used to determine fat content in food analysis.

Cellulose filters used in food testing and for the removal of CO2 and turbidity from beverages.
  • Thin filter paper
  • Medium-fast
  • Medium to fine particle retention
Specifications

Specifications

Grade 597 Qualitative Filter Paper Standard Grade, circle, 55 mm
Cellulose
4 to 7 μm
Medium Fast
Grade 597
180 μm
Disc
7 μm
Approx. 140 s
A standard grade filter used for a wide variety of analytical routine applications in different industries like food testing (e.g., determination of fat content) or removal of carbon dioxide and turbidity from beverages (e.g., beer analysis).
100 Pack
55 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers