missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 597 Optima Qualitative Filter Papers
Description
- Available in sheets, circles and pre-pleated formats
- Medium fast filtration rate
- Minimum 90% cellulose content
- Technical and scientific support from Cytiva
- These cellulose filters are used in qualitative analytical techniques to determine and identify materials.
- Pre-pleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.
Specifications
Specifications
| Format | Disc |
| Material | Cellulose |
| Filtration Speed | 300 mL |
| For Use With (Application) | Used for a wide variety of analytical routine applications in different industries like food testing or removal of carbon dioxide and turbidity from beverages. |
| Grade | 597 |
| Thickness (Metric) | 190 μm |
| Diameter (Metric) | 45 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?