missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 595 Qualitative Filter Paper Sheet

For many routine analytical applications in different industries

Brand:  Cytiva 10311687

Code : A0

Additional Details : Weight : 11.02000kg

Product Code. 11375214

  • £905.00 / Pack of 500
Estimated Shipment: 23-05-2024
to see stock.
Add to basket

Description

Description

  • Medium-fast filter paper
  • Medium to fine particle retention
  • Separates particles from food extracts
  • Filters solids from digested environmental samples

Specifications

Specifications

Grade 595 Qualitative Filter Paper Standard Grade, sheet, 580 × 580 mm
Cellulose
Approx. 80 s
Grade 595
580 x 580 mm (23 x 23 in.)
580 mm
Sheet
7 μm
A standard grade filter used for many routine analytical applications in different industries (e.g., particle separation from food extracts or filtration of solids from digested environmental samples for iCP/AAs analysis).
100/Pk.
580 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers