Learn More
Cytiva Whatman™ Grade 595 Qualitative Filter Circles
Separates particles from food extracts and solids from digested environmental samples. Whatman™ Grade 595 Qualitative Filter Circles are designed for medium-fast, with medium to fine particulate retention.
Brand: Cytiva 10311611
16.75 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Code : 69
Additional Details : Weight : 0.09900kg
Description
Cellulose filters used to determine and identify materials.- Thin filter paper
- Medium-fast
- Medium to fine particle retention
- Separates particles from food extracts
- Filters solids from digested environmental samples
Specifications
Grade 595 Qualitative Filter Paper Standard Grade, circle, 125 mm | |
Cellulose | |
Approx. 80 s | |
A standard grade filter used for many routine analytical applications in different industries (e.g., particle separation from food extracts or filtration of solids from digested environmental samples for iCP/AAs analysis). | |
100 Pack | |
Ø 125 mm |
Disc | |
7 μm | |
Medium fast | |
Grade 595 | |
150 μm | |
125 mm |