Learn More
Cytiva Whatman™ Grade 589/3 Quantitative Filter Paper Circles
Captures very fine particulate samples such as insoluble molecules in fats or oils. Whatman™ Grade 589/3 Quantitative Filter Paper Circles provide accurate measurement of ash-free dry mass.
Brand: Cytiva 10300212
58.02 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Code : 69
Additional Details : Weight : 0.16000kg
Description
Captures very fine particulate samples such as insoluble molecules in fats or oils. Whatman™ Grade 589/3 Quantitative Filter Paper Circles provide accurate measurement of ash-free dry mass.
Useful in capturing very fine particulate samples such as insoluble molecules in fats or oils or supporting ash free dry mass.- High purity (< 0.01% ash) for ash free dry mass methods
- Blue ribbon filter
- Very fine precipitate retention (class 2d acc. to DIN 53 135)
- Herzberg filtration speed of 750 sec.
- Also available prepleated as Grade 589/3 ½
Specifications
84 g/m2 | |
Cotton Linters | |
589/3 | |
100 Pack | |
Ashless Quantitative Filter Paper |
Disc | |
375 sec. | |
Very Fine | |
160 μm | |
150 mm |