missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 589/3 Quantitative Filter Paper Circles

Captures very fine particulate samples such as insoluble molecules in fats or oils. Whatman™ Grade 589/3 Quantitative Filter Paper Circles provide accurate measurement of ash-free dry mass.

Brand:  Cytiva 10300210

37.18 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : 69

Additional Details : Weight : 0.08100kg

 View more versions of this product

Product Code. 11323035

  • £40.75 / Pack of 100
Estimated Shipment: 14-05-2024
to see stock.
Add to basket

Description

Description

Captures very fine particulate samples such as insoluble molecules in fats or oils. Whatman™ Grade 589/3 Quantitative Filter Paper Circles provide accurate measurement of ash-free dry mass.

Useful in capturing very fine particulate samples such as insoluble molecules in fats or oils or supporting ash free dry mass.
  • High purity (< 0.01% ash) for ash free dry mass methods
  • Blue ribbon filter
  • Very fine precipitate retention (class 2d acc. to DIN 53 135)
  • Herzberg filtration speed of 750 sec.
  • Also available prepleated as Grade 589/3 ½
Specifications

Specifications

84 g/m2
Cotton Linters
589/3
100 Pack
Ashless Quantitative Filter Paper
Disc
375 sec.
Very Fine
160 μm
110 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers