missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 470
Description
- Soft surface
- For gelatinous samples
- For the absorption of culture media
- Used as blotting paper and amino acid chromatography
Specifications
Specifications
| Format | Sheet |
| Grade | 470 |
| Quantity | 25/Pk. |
| Dimensions (L x W) | 203 x 305 mm |
| Length (Metric) | 203 mm |
| Width (Metric) | 305 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?