missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 0858 Filter Papers for Technical Use

Grained, with medium fast flow rate and medium retention. A universal filter paper, used for the filtration of extracts, oils, beer, syrups etc.; also applied in filter presses or for the aspiration of liquids.

Brand:  Cytiva 10334365

136.35 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : 69

Additional Details : Weight : 2.24000kg

 View more versions of this product

Product Code. 11358794

  • £161.00 / Pack of 500
Estimated Shipment: 23-05-2024
to see stock.
Add to basket

Description

Description

These filter papers are made from super-refined cellulose and have been specifically designed to have particular properties for each technical application. The applications range from the filtration of beverages to the purification of electroplating baths.
Specifications

Specifications

Super-refined Cellulose
0858
4 x 23 in. (11 x 58cm)
11 cm
58 cm
Medium
170 μm
4 in.
23 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers