Learn More
Cytiva Whatman™ Grade 0858 Filter Papers for Technical Use
Grained, with medium fast flow rate and medium retention. A universal filter paper, used for the filtration of extracts, oils, beer, syrups etc.; also applied in filter presses or for the aspiration of liquids.
Brand: Cytiva 10334385
Code : NEW
Additional Details : Weight : 6.94800kg
Description
These filter papers are made from super-refined cellulose and have been specifically designed to have particular properties for each technical application. The applications range from the filtration of beverages to the purification of electroplating baths.Specifications
Grade 0858 Filter Paper for Technical Use, sheet, 450 × 450 mm | |
Approx. 55 s | |
Grained, with medium fast flow rate and medium retention. A universal filter paper, used for the filtration of extracts, oils, beer, syrups etc.; also applied in filter presses or for the aspiration of liquids. | |
170 μm | |
17.72 in. | |
17.72 in. |
Cellulose | |
Medium | |
Grade 0858 | |
450 x 450 mm (17.72 x 17.72 in.) | |
45 cm | |
45 cm |