missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 0858-1/2 Qualitative Filter Papers

Grained, with medium fast flow rate and medium retention. A universal filter paper, used for the filtration of extracts, oils, beer, syrups etc.; also applied in filter presses or for the aspiration of liquids.

Brand:  Cytiva 10334351

Code : 69

Additional Details : Weight : 0.37000kg

 View more versions of this product

Product Code. 11328794

  • £67.95 / Pack of 100
Estimated Shipment: 22-05-2024
to see stock.
Add to basket

Description

Description

Grained, with medium fast flow rate and medium retention. A universal filter paper, used for the filtration of extracts, oils, beer, syrups etc.; also applied in filter presses or for the aspiration of liquids.

  • Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses.
  • Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed.
  • Increased total loading capacity as more filter area is available.
  • Maintained flow rate due to the reduction in filter paper contact with funnel side and the self-supporting shape of the filter itself.
  • The prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles.
Specifications

Specifications

Grade 0858 ½ qualitative filter paper, 240 mm
12 μm
Grained, with medium fast flow rate and medium retention. A universal filter paper, used for the filtration of extracts, oils, beer, syrups etc.; also applied in filter presses or for the aspiration of liquids.
170 μm
240 mm
Cellulose
Approx. 55 s
Grade 0858 ½
240 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers