missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ GV 025 Series Glass Vacuum Filtration Manifold

Product Code. 11334934
Change view
Click to view available options
Diameter (Metric) Filter:
25 mm
45 mm
Product Line:
GV 025/0
GV 025/2
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Filter Product Line unitSize
11334934 25 mm GV 025/2 Each
11349274 45 mm GV 025/0 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11334934 Supplier Cytiva Supplier No. 10441200

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Whatman™ GV 025 Series Glass Vacuum Filtration Manifold is chemically resistant to most aqueous and organic solutions, and is resistant to acids and caustic solutions. It is autoclavable, can be sterilized in dry heat to 180°C, and is usable up to 200°C.

  • Material: Borosilicate Glass (Upper and Lower Parts, Flask), Glass D2 (Frit), PTFE-Coated Stainless Steel (Sieve), PTFE/Silicone (Seals), Aluminum/Stainless Steel (Clamps), Silicone (Cap)
  • Funnel Volume: 60 mL
  • Filter Format: 24/25 mm
  • Filter Surface Area: 3.1 cm2
  • Diameter (Prefilter): 20 mm
  • Height: 210 mm/335 mm (without/with Erlenmeyer flask, diameter without clamp and hose coupling)
  • Hose Connection: POM (RD14 Thread)
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Connectors Hose Connector: POM (RD14 Thread)
Disposable Reusable
Filter Type Frit Filter
For Use With (Equipment) GV 025 Replacement Parts
Material Glass D2
Material (Membrane) Glass
Sample Volume 60 mL
Sterility Non-sterile
Filtration Area 3.1 cm²
For Use With (Application) Vacuum Filtration
Funnel Material Borosilicate Glass
Product Line GV 025/2
Quantity 1 Ea.
Temperature (English) Max. 392°F
Temperature (Metric) Max 200°C
Type Glass Vacuum Filtration Device
Volume (Metric) 250 mL
Volume (Metric) Receiver 250 mL
Volume (Metric) Upper 60 mL
Height (Metric) 210 mm/335 mm (without/with Erlenmeyer flask)
Diameter (Metric) 20 mm (Prefilter)
Diameter (Metric) Filter 25 mm
Diameter (Metric) Membrane 24/25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.