missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ GV 100 Series Glass Vacuum Filtration Manifolds

Product Code. 11394944
Change view
Click to view available options
Product Line:
GV 100/0
GV 100/1
Filter Type:
Frit Filter
Sieve Filter
For Use With (Application):
Vacuum Filtration (Aqueous and Organic Solvents)
Vacuum Filtration (Proteinaceous Samples)
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Line Filter Type For Use With (Application) unitSize
11394944 GV 100/1 Sieve Filter Vacuum Filtration (Proteinaceous Samples) Each
11379274 GV 100/0 Frit Filter Vacuum Filtration (Aqueous and Organic Solvents) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11394944 Supplier Cytiva Supplier No. 10443100

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

GV 100 Series Glass Vacuum Filtration Manifolds are chemically resistant to most aqueous and organic solutions, as well as acids and caustic solutions. They are autoclavable, can be sterilized in dry heat to 180°C, and are usable up to 200°C. Available with various membrane filters.

  • Material: Borosilicate Glass (Upper and Lower Parts), Glass D2 (Frit), PTFE/Stainless Steel (Sieve), PTFE/Silicone (Seals), Aluminum/Stainless Steel (Clamps)
  • Funnel Volume: 500 mL
  • Filter Format: 100 mm
  • Filter Surface Area: 70 cm2
  • Diameter (Prefilter): 80 mm
  • Diameter (Filter): 90 mm
  • Height: 225 mm
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Connectors Rubber Stopper Connection
Disposable Reusable
Filter Type Sieve Filter
For Use With (Equipment) GV 100 Replacement Parts
Material Borosilicate Glass (Upper and Lower Manifold), Glass D2 (Frit), Stainless Steel/PTFE (Sieve), PTFE/Silicone (Seals), Aluminum/Stainless Steel (Clamp)
Material (Membrane) PTFE
Sample Volume 500 mL
Sterility Non-sterile
Filtration Area 70 cm2
For Use With (Application) Vacuum Filtration (Proteinaceous Samples)
Funnel Material Borosilicate Glass
Product Line GV 100/1
Quantity 1 Ea.
Temperature (Metric) Max 200°C
Type GV 100 Series Glass Vacuum Filtration Manifold
Volume (Metric) Upper 500 mL
Height (English) 8.9 in.
Height (Metric) 225 mm
Diameter (Metric) 80 mm (Prefilter)
Diameter (Metric) Filter 90 mm
Diameter (Metric) Membrane 100 mm (Filter Format)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.