missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (Formerly GE Healthcare Life Sciences) Whatman™ Glass Fiber Filters, Grade GF/D
Shop All Cytiva ProductsSpecifications
Specifications
| Material | Borosilicate Glass |
| For Use With (Application) | General-Purpose Filtrations, Solvent Filtrations, and as a Prefilter |
| Grade | Grade GF/D |
| Quantity | 100/Pk. |
| Temperature (Metric) Max | 500°C |
| Diameter (Metric) | 15 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?