missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ GD/XP Syringe Filters

Incorporates a two-layer polypropylene prefilter to minimize levels of ion extractables. Whatman™ GD/XP Syringe Filters are suitable  for samples that require inorganic ion analysis.

Brand:  Cytiva 6971-2504

Code : 50

Additional Details : Weight : 4.61000kg

 View more versions of this product

Product Code. 11330344

  • £2655.00 / Pack of 1500
Estimated Shipment: 16-07-2024
to see stock.
Add to basket

Description

Description

Incorporates a two-layer polypropylene prefilter to minimize levels of ion extractables.Whatman™ GD/XP Syringe Filters are suitable for samples that require inorganic ion analysis.

Designed to prepare and enhance inorganic ion analysis of hard-to-filter samples. Recommended for analyzing ion content that would otherwise experience interference from glass-based extractables

  • 25mm diameter with 0.45μm pore size
  • Proprietary polypropylene prefiltration stack
  • Autoclave at 121°C at 1 bar (15psi) for 20 minutes
  • Nonsterile
  • Extremely low protein binding filter
  • High loading volume for filtration of challenging samples
  • Use for trace metal analysis; particularly ion analysis using inductively coupled plasma-mass spectrometry (ICP-MS)
Specifications

Specifications

Autoclavable
0.45 μm
Trace metal analysis
Polypropylene
Male luer
5.2 bar (75 psi)
Syringe Filter
25 mm
Nylon
4.6 cm2
250 μL (1.4 mL)
Female luer lock
Dual-layer Polypropylene: 20μm / 5μm
1500/Pk.
>10 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers