missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ GD/X Nylon Syringe Filters

Processes three to seven times more sample volume than filters without prefilter. Whatman™ GD/X Nylon Syringe Filters are specifically designed for filtration of viscous or otherwise hard-to-filter samples with high solids content.

Brand:  Cytiva 6870-1304

392.07 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.



Code : 75

Additional Details : Weight : 0.47000kg

 View more versions of this product

Product Code. 10686201

  • £420.00 / Pack of 150
Estimated Shipment: 15-05-2024
to see stock.
Add to basket

Description

Description

Processes three to seven times more sample volume than filters without prefilter. Whatman™ GD/X Nylon Syringe Filters are specifically designed for filtration of viscous or otherwise hard-to-filter samples with high solids content.

Constructed of a polypropylene housing with a prefiltration stack of Whatman GMF 150 (graded density) and GF/F glass microfiber prefilters. This design prevents the buildup of back pressure typically caused by the blocking of an unprotected membrane.
  • Syringe filter with integrated prefiltration
  • Female Luer-Lok™ inlet; male slip Luer outlet
  • Flow should enter from the inlet
  • Autoclavable at 121°C (250°F) at 15psi for 20 min.
  • Maximum temperature, 131°C (267°F) Filtration area: 13mm - 1.3cm2; 25mm - 4.6cm2 Pressure limit: 13mm - 100psi; 25mm - 75psi
  • All materials biosafe—pass USP Class VI requirements
  • Prefiltration media: 100% Borosilicate glass fiber GMF 150 10μm: 1μm GF/F 0.7μm
  • Disposable filtration devices provide labor saving efficiency while ensuring consistent filter performance
  • High loading capacity for samples with high solids content
  • Suitable for capillary electrophoresis, HPLC, and UV/VIS sample preparation

Nonsterile GD/X filters are available in two diameters: 13 mm and 25 mm, and three pore sizes: 0.2 μm, 0.45 μm, and 5 μm


Specifications

Specifications

GD/X 13 mm Syringe Filter, nylon filtration medium, 0.45 μm (150 pcs)
Nylon
1.3 cm2
Female luer lock
Male luer
6.9 bar (100 psi)
≤10 mL
13 mm
Single-use
0.45 μm
Pigment free polypropylene (PP)
150/pk.
100% Borosilicate Glass FiberGMF 150 10 μm: 1 μmGF/F 0.7 μm
150 Pieces
21.6 x 29.8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers