missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ GD/X Nylon Syringe Filters
Description
Processes three to seven times more sample volume than filters without prefilter. Whatman™ GD/X Nylon Syringe Filters are specifically designed for filtration of viscous or otherwise hard-to-filter samples with high solids content.
Constructed of a polypropylene housing with a prefiltration stack of Whatman GMF 150 (graded density) and GF/F glass microfiber prefilters. This design prevents the buildup of back pressure typically caused by the blocking of an unprotected membrane.
Nonsterile GD/X filters are available in two diameters: 13 mm and 25 mm, and three pore sizes: 0.2 μm, 0.45 μm, and 5 μm
- Syringe filter with integrated prefiltration
- Female Luer-Lok™ inlet; male slip Luer outlet
- Flow should enter from the inlet
- Autoclavable at 121°C (250°F) at 15psi for 20 min.
- Maximum temperature, 131°C (267°F) Filtration area: 13mm - 1.3cm2; 25mm - 4.6cm2 Pressure limit: 13mm - 100psi; 25mm - 75psi
- All materials biosafe—pass USP Class VI requirements
- Prefiltration media: 100% Borosilicate glass fiber GMF 150 10μm: 1μm GF/F 0.7μm
- Disposable filtration devices provide labor saving efficiency while ensuring consistent filter performance
- High loading capacity for samples with high solids content
- Suitable for capillary electrophoresis, HPLC, and UV/VIS sample preparation
Nonsterile GD/X filters are available in two diameters: 13 mm and 25 mm, and three pore sizes: 0.2 μm, 0.45 μm, and 5 μm
Order Info
Each unit includes a stack of Whatman Multigrade GMF 150 (10:1μm) and Grade GF/F 0.7μm prefilters
Specifications
Specifications
| Disposable | Single-use |
| Material (Membrane) | Nylon |
| Pore Size | 0.2 μm |
| Filtration Area | 1.3 cm2 |
| Housing Material | Pigment free polypropylene (PP) |
| Inlet Style | Female Luer Lock |
| Outlet Style | Male Luer |
| Prefilter | GF/F |
| Pressure Rating | 6.9 bar (100 psi) |
| Quantity | 150/Pk. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?